This item is Discontinued.

This item is Discontinued.
Women's Work Boot, 10 Rubber, 6" H, Black (Discontinued)
Mfr #
ODLW6PLD M 100
Zoro #
G708578853
UPC # 193715416171
Country of Origin China
Category Boots and Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODLW6PLD M 100
- Zoro #
- G708578853
- UPC #
- 193715416171
- Country of Origin
- China
Dimensions
- Size
- 10
- Height
- 6"
Details
- Item
- Work Boot
- Color
- Black
- Upper Material
- Rubber
- Waterproof
- Yes
- Insulated
- No
- Toe Type
- Plain
- Gender
- Women's
Description
Inspired by Muck Boots iconic Chore Boot, Muck Originals is a collection of light duty, yet essential footwear built for everyday use. The Leather Originals feature a durable rubber shell with a full-grain waterproof leather upper, and hand-laid rubber for flexibility, comfortable, 100-percent waterproof protection. This lace-up boot in black reaches 6-inches in height. Molded PU footbeds with a layer of memory foam offer maximum underfoot comfort. bioDEWIX anti-microbial odor and moisture management insert keeps you fresh all day. Durable outsoles with defined heels offer traction, style, and performance for outdoor wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.