This item is Discontinued.

Muck Boot Co Women's Work Boot, 8 Rubber, 6" H, Brown ODLW109  M  080

This item is Discontinued.

Muck Boot Co

Women's Work Boot, 8 Rubber, 6" H, Brown (Discontinued)

Mfr # ODLW109 M 080
Zoro # G608579233
UPC # 664911114050
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ODLW109 M 080
Zoro #
G608579233
UPC #
664911114050
Country of Origin
China

Dimensions

Size
8
Height
6"

Details

Item
Work Boot
Color
Brown
Upper Material
Rubber
Waterproof
Yes
Insulated
No
Toe Type
Plain
Gender
Women's

Description

Inspired by Muck Boots iconic Chore Boot, Muck Originals is a collection of light duty, yet essential footwear built for everyday use. The Leather Originals feature a durable rubber shell with a full-grain waterproof leather upper, and hand-laid rubber for flexibility, comfortable, 100-percent waterproof protection. This women's lace-up boot in black reaches 6-inches in height. Molded PU footbeds with a layer of memory foam offer maximum underfoot comfort. bioDEWIX anti-microbial odor and moisture management insert keeps you fresh all day. Durable outsoles with defined heels offer traction, style, and performance for outdoor wear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.