This item is Discontinued.

This item is Discontinued.
Women's Hale Tall Rubber Boot, Plain Toe, 15 in Height, Black, 9 (Discontinued)
Mfr #
HAW-000-BLK-090
Zoro #
G7712589
UPC # 664911078000
Country of Origin China
Category Rubber Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAW-000-BLK-090
- Zoro #
- G7712589
- UPC #
- 664911078000
- Country of Origin
- China
- Toe Type
- Plain
- Gender
- Women's
- Waterproof
- Yes
- Color
- Black
- Item
- Tall Rubber Boot
- Series
- Hale
- Style Number
- HAW-000
Dimensions
- Size
- 9
- Height
- 15 in
Description
Hale,Black,9,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.