This item is Discontinued.

No Product Image Available

This item is Discontinued.

Muck Boot Co

Women's Hale Tall Rubber Boot, Plain Toe, 15" Height, Grey Chevron, 10 (Discontinued)

Mfr # HAW-1WAV-BLK-100
Zoro # G7708711
UPC # 664911078086
Country of Origin China
Category Rubber Boots
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HAW-1WAV-BLK-100
Zoro #
G7708711
UPC #
664911078086
Country of Origin
China
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Grey Chevron
Item
Tall Rubber Boot
Series
Hale
Style Number
HAW-1WAV

Dimensions

Size
10
Height
15"

Description

Hale,Black / Black Chevron,10,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.