Shop MUCK BOOT CO
See all product information
Create Account
Women's Hale Tall Rubber Boot, Plain Toe, 15" Height, Plaid, 6
- Mfr # HAW-1PLD-BLK-060
- Zoro # G7712211
product price:Â
$
120.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Plaid
Height
15"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAW-1PLD-BLK-060
- Zoro #
- G7712211
- UPC #
- 664911092266
- Country of Origin
- Viet Nam
- Toe Type
- Plain
- Gender
- Women's
- Waterproof
- Yes
- Color
- Plaid
- Item
- Tall Rubber Boot
- Series
- Hale
- Style Number
- HAW-1PLD
Dimensions
- Size
- 6
- Height
- 15"
Description
Hale,Black / Gray Plaid,6,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.