Shop MUDDY
Create Account
MTX Series MTX-17IN16-MOB-10D Boots, 10, D W, Mossy Oak Bottomland, Neoprene Upper, Insulated
- Mfr # MTX-17IN16-MO-10
- Zoro # G725009101
product price:Â
$
194.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTX-17IN16-MO-10
- Zoro #
- G725009101
- UPC #
- 813628070986
- Country of Origin
- China
Description
The -60 to 30 deg F comfort rating of our MTX 17 in 1600 g insulated boots makes them ideal for late season hunts in extreme conditions. Durable and incredibly flexible, their combination 5 mm neoprene and hand crafted vulcanized rubber construction resists aging, naturally traps and retains body heat and controls odor. With the addition of 1600 g of Muddy insulation in the toe boxes, you'll enjoy plenty of extra warmth through the coldest conditions. The 17 in, roll-down calf pipes accommodate tucking your pant legs inside. Integrated into the footbeds are 4 in steel shanks that keep feet supported all day. Rugged rubber outsoles provide 4 x 4 traction, keeping you sure-footed on all types of ground in any weather. Start your next outing with your excellent foot forward, thanks to Muddy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.