1/4" Access Valve Union, Brass
- Zoro #: G4991375
- Mfr #: A 00325
$1.39
- Connection Size: 1/4 in SAE M x 1/4 SAE M
- Length: 1 3/16 in
- For Use With: All CFC, HCFC and HFC Refrigerants
Mueller #A 00325 Specifications
| |
Connection Size: 1/4 in SAE M x 1/4 SAE M | Length: 1 3/16 in |
For Use With: All CFC, HCFC and HFC Refrigerants | Max. Working Pressure: 700 psi |
Material: Brass | Item: Connector Union |
Features: Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop | Country of Origin (subject to change): United States |
Description
Flare Fitting, Connection Size 1/4 in SAE M x 1/4 SAE M, Length 1 3/16 in, Max. Working Pressure 700 psi, Brass, For Use With All CFC, HCFC and HFC Refrigerants