1/4" Access Valve Union, Brass

  • Mfr # A 04585

  • Zoro # G4991314


product price: $4.99
/ea

Key Features

Connection Size
1/4 in SAE M x 1/4 MPT
For Use With
All CFC, HCFC and HFC Refrigerants
Inside Dia.
1/4 in
Max. Working Pressure
700 psi
Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 04585
Zoro #
G4991314
UPC #
685768214649
Country of Origin
United States

Dimensions

Connection Size
1/4 in SAE M x 1/4 MPT
Inside Dia.
1/4 in
Length
1 1/4 in
Overall Width
5/8 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in
Overall Length
3/8 in
Overall Height
1 1/4 in

Details

Item
Half-Union Connector
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
700 psi
Material
Brass
Features
Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop
Body Material
Brass
A2L Compatibility
A2L Compatible
For Refrigerant Group
CFC, HCFC, HFC
Product Type
Half Union Connector
Outlet Connection Gender
Male
Inlet Connection Gender
Male
Inlet Connection Type
SAE
Inlet Connection Thread Direction
Right-Hand
Operating Pressure - Maximum
700 psi
Outlet Connection Thread Direction
Right-Hand
Outlet Connection Type
NPT

Description

Refrigeration Brass Fitting, Half Union, Half Union Flare to NPTFE, 1/4 x 1/4 Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.