Shop MUELLER INDUSTRIES
See all product information
Create Account
Flare Fitting, Brass, 700 psi, 1 1/2 in L
Mfr # A 00327
Zoro # G4991384
product price:Â
$
2.39
/ea
Key Features
Connection Size
3/8 in SAE M x 3/8 SAE M
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
700 psi
Length
1 1/2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 00327
- Zoro #
- G4991384
- UPC #
- 685768219637
- Country of Origin
- United States
Dimensions
- Connection Size
- 3/8 in SAE M x 3/8 SAE M
- Length
- 1 1/2 in
- Outlet Connection Size
- 5/8 in
- Overall Width
- 5/8 in
- Inlet Connection Size
- 3/8 in
- Overall Height
- 5/8 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
Details
- Item
- Union
- For Use With
- All CFC, HCFC and HFC Refrigerants
- Max. Working Pressure
- 700 psi
- Material
- Brass
- Features
- Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop
- Body Material
- Brass
- For Refrigerant Group
- CFC, HCFC, HFC
- Outlet Connection Thread Direction
- Right-Hand
- Inlet Connection Thread Direction
- Right-Hand
- Product Type
- Flare Fitting
- Operating Pressure - Maximum
- 700 psi
- A2L Compatibility
- A2L Compatible
- Inlet Connection Gender
- Male
- Outlet Connection Gender
- Male
- Inlet Connection Type
- SAE
- Outlet Connection Type
- SAE
Description
Refrigeration Brass Fitting, Coupling, Union Flare to Flare, 3/8 x 3/8 Connection