Shop MUELLER INDUSTRIES
See all product information
Create Account
Flare Bushing, Brass, 700 psi, 1/2 in L
Mfr # A 07812NL
Zoro # G4991393
product price:Â
$
11.99
/ea
Key Features
Connection Size
5/8 in x 1/8 in
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
700 psi
Body Material
Brass
Inlet Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 07812NL
- Zoro #
- G4991393
- UPC #
- 685768209614
- Country of Origin
- United States
Dimensions
- Connection Size
- 5/8 in x 1/8 in
- Inlet Connection Size
- 1/2 in
- Overall Length
- 1/2 in
- Outlet Connection Size
- 1/8 in
- Overall Height
- 5/8 in
- Overall Width
- 5/8 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Item
- Flare Bushing
- For Use With
- All CFC, HCFC and HFC Refrigerants
- Max. Working Pressure
- 700 psi
- Body Material
- Brass
- Outlet Connection Gender
- Female
- Product Type
- Flare Bushing
- Outlet Connection Thread Direction
- Right-Hand
- Operating Pressure - Maximum
- 700 psi
- Inlet Connection Type
- Sweat
- Inlet Connection Gender
- Female
- Outlet Connection Type
- NPT
- For Refrigerant Group
- CFC, HCFC, HFC
- A2L Compatibility
- A2L Compatible
Description
Refrigeration Brass Fitting, Flush Bushing, Flush Bushing, 5/8 x 1/8 Connection