Shop MUELLER INDUSTRIES
See all product information
Create Account
Flare Nut, Brass, 700 psi, 1 13/16 in L
Mfr # A 05051
Zoro # G5037426
product price:Â
$
1.99
/ea
Key Features
Connection Size
1/4 in
For Use With
All CFC, HCFC and HFC Refrigerants
Inside Dia.
1/4 in
Max. Working Pressure
700 psi
Length
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A 05051
- Zoro #
- G5037426
- UPC #
- 685768207511
- Country of Origin
- United States
- Item
- Flare Nut
- For Use With
- All CFC, HCFC and HFC Refrigerants
- Max. Working Pressure
- 700 psi
- Material
- Brass
- Standards
- UL File No. SA9003
- Body Material
- Brass
- A2L Compatibility
- A2L Compatible
- Inlet Connection Type
- SAE
- Outlet Connection Thread Direction
- Right-Hand
- Operating Pressure - Maximum
- 700 psi
- For Refrigerant Group
- CFC, HCFC, HFC
- Outlet Connection Gender
- Female
- Inlet Connection Gender
- Female
- Outlet Connection Type
- SAE
- Product Type
- Flare Nut
Description
Refrigeration Brass Fitting, Short Forged Nuts, Short Forged Nuts, 1/4 Connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.