Shop MUELLER INDUSTRIES
See all product information
Create Account
Sight Glass, 3/8 in, Brass, 4 7/8 in L
Mfr # A 18115
Zoro # G909944136
product price:Â
$
27.89
/ea
Key Features
Fitting Size
3/8 x 3/8
Overall Length (In.)
4 1/2 in
Cut Out Length (In.)
3.71 in
Construction
Brass
Overall Length
4 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 18115
- Zoro #
- G909944136
- UPC #
- 685768331278
- Country of Origin
- China
Dimensions
- Fitting Size
- 3/8 x 3/8
- Overall Length (In.)
- 4 1/2 in
- Cut Out Length (In.)
- 3.71 in
- Overall Length
- 4 7/8 in
- Connection 2 Size
- 3/8 in
- Connection 1 Size
- 3/8 in
- Cut Out Length
- 4.28 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Details
- Item
- Sight Glass
- Construction
- Brass
- Agency Compliance
- 2014/68/EU; UL/cUL
- Material
- Brass
- Product Type
- Sight Glass
- Standards
- 2014/68/Eu, UL/cUL Listed
- Connection 2 Type
- Sweat
- Connection 1 Type
- Sweat
Description
Sight Glass, Solder x Solder Fitting Type, 3/8 x 3/8, Overall Length (In.) 4 1/2 in, Cut Out Length (In.) 3.71 in, Brass Construction, 2014/68/EU; UL/cUL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.