Multifan

Corrosion-Resistant Industrial Fan 50" Non-Oscillating, 240VAC, 28,200 CFM

Multifan Corrosion-Resistant Industrial Fan 50" Non-Oscillating,  240VAC,  28,200 CFM K4E1311M11100
Hover or click to zoom Tap to zoom
  • Item: Corrosion-Resistant Industrial Fan
  • Blade Diameter: 50"
  • Oscillation: Non-Oscillating
  • Air Flow: 28,200 CFM
  • Voltage: 240VAC
  • Number of Speeds: 1
  • Motor HP: 1
  • Material: Polypropylene
See full product details
$1,166.00
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Subtotal: $1,166.00

Multifan #K4E1311M11100 Specifications

  • Item: Corrosion-Resistant Industrial Fan
  • Blade Diameter: 50"
  • Oscillation: Non-Oscillating
  • Air Flow: 28,200 CFM
  • Voltage: 240VAC
  • Number of Speeds: 1
  • Motor HP: 1
  • Material: Polypropylene
  • Number of Blades: 3
  • Includes: Fan, Motor, Guard, and Belt
  • Phase: 1
  • Height: 56"
  • Assembled: Yes
  • Motor Type: Permanent Split Capacitor
  • Blade Dia.: 50"
  • Motor RPM: 1725
  • Speeds: 1
  • Blade Material: Polypropylene
  • Oscillating: No
  • Sound Level: 60dBA
  • Outside Dia.: 56"
  • Requires: Partial Assembly And Mounting Hardware
  • Environmental Applications: Industrial
  • Application: Spot Cooling
  • Operating Amps: 4.3
  • Bearing Type: Sealed Ball
  • CFM/Watt: 22.3
  • CFM High: 28,500
  • Standards: UL
  • Wire Guard Finish: Black Powder Coated
  • Mobile/Stationary: Stationary
  • Drive Type: Belt
  • Thermal Protection: Auto
  • Fan Mounting Location: Ceiling, Wall
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Hz: 60
  • Width: 13"
  • Motor Insulation: Class F
  • Housing Material: Polypropylene
  • Motor Enclosure: Totally Enclosed Air-Over
  • Max. Ambient Temp.: 140 Degrees F
  • Guard Material: Steel
  • Fan Accessory Style: Standard
  • Fan RPM: 550
  • Watts: 1280
  • Fan Style: Standard
  • Max. Depth: 13"
  • Frame Material: Polypropylene
  • Depth: 13 in
  • Product Type: Corrosion-Resistant Industrial Fan
  • Country of Origin (subject to change): Netherlands

Description

Corrosion-Resistant Industrial Fan, Blade Dia. 50 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 240 V AC, 1 Phase, CFM High 28,500, Motor HP 1 hp, Motor RPM 1725, Operating Amps 4.3, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 550, Sound Level 60 dBA, Max. Ambient Temp. 140 Degrees F, Hz 60 Hz, Watts 1280, Motor Type Permanent Split Capacitor, Drive Type Belt Drive, Outside Dia. 56 In., Height 56 in, Width 13 in, Max. Depth 13 In.

Reviews of Multifan #K4E1311M11100

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.