Exhaust Fan Kit, 20 In Dia, 4700 CFM, 240 V

MULTIFAN| Zoro #: G2402522| Mfr #: 7HX82

$505.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2402522 Mfr #: 7HX82
Assembled/Unassembled: UnassembledCFM @ 0.125-In. SP: 4460
Hz: 60Blade Dia.: 20"
Bearing Type: Sealed BallMounting Position: Vertical or Horizontal
Standards: UL Recognized Motor (E219656)Motor Insulation: Class F
Outside Dia.: 5-3/8"CFM @ 0.050-In. SP: 4600
CFM @ 0.000-In. SP: 4700Drive Package Included: No
Exhaust/Supply Fan Motor HP: 3/8Exhaust/Supply Fan Item: Exhaust Fan
Max. Ambient Temperature: 140 Degrees FWatts: 443
Phase: 1Motor Type: Permanent Split Capacitor
Blade Material: PolypropyleneFull Load Amps: 1.94
dBA @ 7 Feet: 55Motor RPM: 1580
Motor Enclosure: Totally Enclosed Air OverItem: Corrosion Resistant Exhaust Fan Kit
Speed Control: 1DGZ5Depth: 7-3/4"
Number of Blades: 6Includes: Propeller, Direct Drive Motor and 56 Frame Motor Mount
Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 20 In., Number of Blades 6, Motor RPM 1580, Full Load Amps 1.94, Fan Voltage 240, Exhaust/Supply Fan Motor HP 3/8, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 4700, CFM @ 0.050-In. SP 4600, CFM @ 0.125-In. SP 4460, dBA @ 7 Feet 55, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Product Reviews

Save 15%. Sign up for Z-mail.