Shop MULTIPET
Create Account
Look Who's Talking Assorted Animal Cat Toy 3 in. 1 pk
- Mfr # 36480
- Zoro # G410515993
product price:
$
9.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36480
- Zoro #
- G410515993
- UPC #
- 784369364804
- Country of Origin
- China
Description
Look Who's Talking cat toys are the toys that talk back! Listen as each animal makes their own realistic sound. Great for keeping cats entertained and occupied, these cat toys also contain organic catnip to keep cats coming back for more.
- • Each cat toy measures 1.5 inches
- • Suitable for all sized cats
- • Uses two 1.5V Alkaline batteris
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.