
M12 male 0 Degree / M12 female 0 Degree DeviceNet V4A, PUR AWG24+22 bk UL, PK10
Mfr # 7004-40531-8380500
Zoro # G900459103
product price: $2,489.99
/pk 10, $249.00/ea
Free Shipping & Returns
Key Features
Color
black
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7004-40531-8380500
Zoro #
G900459103
UPC #
-
Country of Origin
Germany
Details
Color
black
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Material
PUR
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Jacket Material
PUR
Shielded
yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.