
M12 male 0 Degree / M12 female 0 Degree, PUR 4x0.34 bk UL/CSA+drag chain 5m
Mfr # 7000-23251-4521000
Zoro # G100458425
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²)
Jacket Material
PUR
Mounting Style
inserted, tightened
Standards
cRUus (AWM style 20549/10042); CE compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-23251-4521000
Zoro #
G100458425
UPC #
-
Country of Origin
Germany
Details
Color
gray
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²)
Jacket Material
PUR
Mounting Style
inserted, tightened
Standards
cRUus (AWM style 20549/10042); CE compliant
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.