
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, UL/CSA, drag ch 5m
Mfr # 7000-18081-2360500
Zoro # G200458264
product price: $46.55
/eaKey Features
Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Cable Type
3 (PUR)
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-18081-2360500
Zoro #
G200458264
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Cable Type
3 (PUR)
Shielded
no
Wire Gauge
similar to AWG 18
Material
PBT; Plastic
Temp. Range
-25 to +85 °C
Description
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, UL/CSA, drag ch 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.