
M12 male 0 Degree / M12 female 0 Degree, PVC 4x0.34 bk UL/CSA 10m
Mfr # 7000-19361-7030300
Zoro # G700457583
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Color
black
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 2464/173)
Shielding
Copper braid
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-19361-7030300
Zoro #
G700457583
UPC #
-
Country of Origin
Germany
Details
Color
black
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 2464/173)
Shielding
Copper braid
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Shielded
yes
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 26
Jacket Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.