
MSUD VALVE PLUG FORM A 18MM, PUR 4X0.75 black UL/CSA, drag ch 10m
Mfr # 7000-18112-6371000
Zoro # G600448032
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Color
black
Max. Voltage
max. 230 V AC/DC
Standards
cURus (AWM-Style 20549/10493); CE conform
Max. Wire Size
similar to AWG 18
Ambient Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-18112-6371000
Zoro #
G600448032
UPC #
-
Country of Origin
Czechia
Dimensions
Max. Wire Size
similar to AWG 18
Details
Color
black
Max. Voltage
max. 230 V AC/DC
Standards
cURus (AWM-Style 20549/10493); CE conform
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP67
Connection Material
Cu wire, bare
Material
PBT; PUR
Approximate Amperage Rating - Grounding Braid
max. 10 A
Description
MSUD VALVE PLUG FORM A 18MM, PUR 4X0.75 black UL/CSA, drag ch 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.