
MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 GRAY, 1.5m
Mfr # 7000-18121-2180150
Zoro # G100448068
product price: $49.59
/eaKey Features
Color
gray
Max. Voltage
24 V DC ±25%
Material
PBT; PVC
IP Rating
IP67
Max. Wire Size
similar to AWG 18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-18121-2180150
Zoro #
G100448068
UPC #
-
Country of Origin
Czechia
Dimensions
Max. Wire Size
similar to AWG 18
Details
Color
gray
Max. Voltage
24 V DC ±25%
Material
PBT; PVC
IP Rating
IP67
Ambient Temp. Range
-25 to +85 °C
Connection Material
Cu wire, bare
Standards
CE conform
Approximate Amperage Rating - Grounding Braid
max. 4 A
Description
MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 GRAY, 1.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.