
M12 male 0 Degree / M12 female 0 Degree shielded Cube67, PUR 20AWG+22AWG shielded
Mfr # 7000-44511-7960100
Zoro # G300458744
product price: $73.49
/eaKey Features
Color
green
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-44511-7960100
Zoro #
G300458744
UPC #
-
Country of Origin
Hungary
Details
Color
green
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Material
PUR
Jacket Material
PUR
Mounting Style
inserted, tightened
Transmission Speed
up to 100 Mbit/s full duplex
Shielded
yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.