
M12 male 0 Degree / M12 female 0 Degree, TPE 4x18AWG ye UL/CSA, ITC/PLTC 7m
Mfr # 7700-40021-1500700
Zoro # G000457665
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Color
yellow
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
Shielded
no
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7700-40021-1500700
Zoro #
G000457665
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
Shielded
no
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Jacket Color
yellow
Jacket Material
TPE
Cable Type
TPE
Description
M12 male 0° / M12 female 0°, TPE 4x18AWG ye UL/CSA, ITC/PLTC 7m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.