
M12 MALE 0 Degree / M12 FEMALE 0 Degree SHIELDED, PUR 12x0, 14 shielded black UL/CS
Mfr # 7000-40581-6310060
Zoro # G000457474
product price: $37.95
/eaKey Features
Color
black
Material
PUR
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-40581-6310060
Zoro #
G000457474
UPC #
-
Country of Origin
Germany
Details
Color
black
Material
PUR
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
black
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Shielded
no
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.