
M12 MALE 0 Degree / M12 FEMALE 0 Degree, PUR 4X0.75 GRAY, UL/CSA 0.3m
Mfr # 7000-40021-8620030
Zoro # G200457380
product price: $41.99
/eaKey Features
Color
gray
Wire Gauge
similar to AWG 18
Shielded
no
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-40021-8620030
Zoro #
G200457380
UPC #
-
Country of Origin
Germany
Details
Color
gray
Wire Gauge
similar to AWG 18
Shielded
no
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Description
M12 MALE 0° / M12 FEMALE 0°, PUR 4X0.75 GRAY, UL/CSA 0.3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.