
M12 male 0 Degree / M12 female 90 Degree, PUR 3x0.34 bk UL/CSA 1m
Mfr # 7000-40001-2330500
Zoro # G900459240
product price: $60.75
/eaKey Features
Color
gray
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Wire Gauge
similar to AWG 22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-40001-2330500
Zoro #
G900459240
UPC #
-
Country of Origin
Germany
Details
Color
gray
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Wire Gauge
similar to AWG 22
Shielded
no
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.