
M12 male 0 Degree / M12 female 0 Degree, PUR 3x0.34 bk UL/CSA+drag chain 3m
Mfr # 7000-40001-6330300
Zoro # G100448280
original price: $52.89 , new price: $47.65 , 9 percent off
new price: $47.65
/eaKey Features
Color
black
Max. Voltage
max. 250 V AC/DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Connection Material
Cu wire, bare
IP Rating
IP65, IP66K, IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-40001-6330300
Zoro #
G100448280
UPC #
-
Country of Origin
Germany
Dimensions
Max. Wire Size
similar to AWG 22
Details
Color
black
Max. Voltage
max. 250 V AC/DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Connection Material
Cu wire, bare
IP Rating
IP65, IP66K, IP67
Material
PUR; PUR
Approximate Amperage Rating - Grounding Braid
max. 4 A
Ambient Temp. Range
-25 to +85 °C
Description
M12 male 0° / M12 female 0°, PUR 3x0.34 bk UL/CSA+drag chain 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.