
M12 male 0 Degree / M12 female 0 Degree, PVC 4x0.34 gy UL/CSA 3m
Mfr # 7000-40021-2140300
Zoro # G900459257
product price: $40.95
/eaKey Features
Color
gray
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-40021-2140300
Zoro #
G900459257
UPC #
-
Country of Origin
Germany
Details
Color
gray
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
PUR
Jacket Material
PVC
Shielded
no
Cable Type
1 (PVC)
Description
M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.