
M12 MALE 0 Degree / M12 FEMALE 90 Degree LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 2m
Mfr # 7000-40341-2340200
Zoro # G500459183
product price: $83.25
/ea
Free Shipping & Returns
Key Features
Color
gray
Shielded
no
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-40341-2340200
Zoro #
G500459183
UPC #
-
Country of Origin
Germany
Details
Color
gray
Shielded
no
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 22
Material
PUR
Description
M12 MALE 0° / M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 2m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.