
M12 male 0 Degree / M12 female 90 Degree, PUR 4x0.34 bk UL/CSA+robot+drag chain 5m
Mfr # 7000-40121-6540500
Zoro # G600448100
product price: $95.39
/eaKey Features
Color
black
Max. Voltage
max. 250 V AC/DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Connection Material
Cu wire, bare
IP Rating
IP65, IP66K, IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-40121-6540500
Zoro #
G600448100
UPC #
-
Country of Origin
Czechia
Dimensions
Max. Wire Size
similar to AWG 22
Details
Color
black
Max. Voltage
max. 250 V AC/DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Connection Material
Cu wire, bare
IP Rating
IP65, IP66K, IP67
Material
PUR; PUR
Ambient Temp. Range
-25 to +85 °C
Approximate Amperage Rating - Grounding Braid
max. 4 A
Description
M12 male 0° / M12 female 90°, PUR 4x0.34 bk UL/CSA+robot+drag chain 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.