M12 male 0 Degree / male 90 Degree shielded X-cod. Gigabit, TPE 4x2x26AWG SF/UTP C
Mfr # 7700-44711-S4U0100
Zoro # G300457976
product price: $72.95
/eaKey Features
Color
blue
Temp. Range
-25 to +85 °C
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
TPE
Shielded
yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7700-44711-S4U0100
Zoro #
G300457976
UPC #
-
Country of Origin
Germany
Details
Color
blue
Temp. Range
-25 to +85 °C
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
TPE
Shielded
yes
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Shielding
Copper braid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.