
M12 MALE 0 Degree / MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 black 5m
Mfr # 7000-74701-7770060
Zoro # G000458198
product price: $25.99
/eaKey Features
Jacket Material
FRNC
Mounting Style
inserted
Material
PUR
Jacket Color
gray
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-74701-7770060
Zoro #
G000458198
UPC #
-
Country of Origin
Hungary
Details
Jacket Material
FRNC
Mounting Style
inserted
Material
PUR
Jacket Color
gray
Temp. Range
-25 to +85 °C
Shielded
yes
Transmission Speed
up to 100 Mbit/s full duplex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.