Shop MURRELEKTRONIK
See all product information
Create Account
MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 3m
Mfr # 7000-11021-6360300
Zoro # G600458239
product price:Â $38.89
/eaKey Features
Color
black
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Material
PBT; Plastic
Jacket Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-11021-6360300
Zoro #
G600458239
UPC #
-
Country of Origin
Germany
Details
Color
black
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Material
PBT; Plastic
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Wire Gauge
similar to AWG 18
Description
MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.