
M12 male 0 Degree / M8 female 0 Degree, PUR 3x0.25 ye UL/CSA+drag chain 1, 5m
Mfr # 7000-40561-0300150
Zoro # G000448076
product price: $37.99
/eaKey Features
Color
yellow
Max. Voltage
max. 50 V AC/60 V DC
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Ambient Temp. Range
-25 to +85 °C
Connection Material
Cu wire, bare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-40561-0300150
Zoro #
G000448076
UPC #
-
Country of Origin
Germany
Dimensions
Max. Wire Size
similar to AWG 24
Details
Color
yellow
Max. Voltage
max. 50 V AC/60 V DC
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Ambient Temp. Range
-25 to +85 °C
Connection Material
Cu wire, bare
Material
PUR; PUR
Approximate Amperage Rating - Grounding Braid
max. 4 A
IP Rating
IP65, IP66K, IP67
Description
M12 male 0° / M8 female 0°, PUR 3x0.25 ye UL/CSA+drag chain 1,5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.