
M8 MALE 0 Degree / M12 FEMALE 0 Degree 3 POLE, PUR 3x0.25 GRAY, 1m
Mfr # 7000-88001-2100700
Zoro # G500458650
product price: $45.99
/eaKey Features
Color
gray
Material
PUR
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Mounting Style
inserted, tightened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-88001-2100700
Zoro #
G500458650
UPC #
-
Country of Origin
Germany
Details
Color
gray
Material
PUR
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Shielded
no
Wire Gauge
similar to AWG 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.