
M8 MALE 0 Degree / M8 FEMALE 0 Degree, PUR 3x0.25 bk UL/CSA 3m
Mfr # 7000-74301-8000200
Zoro # G500458919
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
green
Shielding
Copper braid
Wire Gauge
similar to AWG 22
Mounting Style
inserted
Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-74301-8000200
Zoro #
G500458919
UPC #
-
Country of Origin
Germany
Details
Color
green
Shielding
Copper braid
Wire Gauge
similar to AWG 22
Mounting Style
inserted
Material
PUR
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Shielded
yes
Standards
UL (AWM-Style 2571/10578), CSA; CE conform; PROFINET Guideline
Jacket Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.