
M8 male 0 Degree / M8 female 0 Degree, PUR 3x0.25 bk UL/CSA+drag chain 1.5m
Mfr # 7000-78021-9612000
Zoro # G700459181
product price: $734.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Jacket Material
PUR
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-78021-9612000
Zoro #
G700459181
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Jacket Material
PUR
Shielded
no
Wire Gauge
similar to AWG 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.