
M8 MALE 0 Degree / M8 FEMALE 0 Degree, PUR 3x0.25 gy UL/CSA 1.5m
Mfr # 7000-74101-7980150
Zoro # G600457737
product price: $87.79
/eaKey Features
Color
violet
Jacket Material
PUR
Transmission Speed
up to 100 Mbit/s full duplex
Shielded
yes
Standards
cURus (AWM-Style 20549/11602), CE-conform
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-74101-7980150
Zoro #
G600457737
UPC #
-
Country of Origin
Germany
Details
Color
violet
Jacket Material
PUR
Transmission Speed
up to 100 Mbit/s full duplex
Shielded
yes
Standards
cURus (AWM-Style 20549/11602), CE-conform
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Wire Gauge
similar to AWG 22
Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.