
M8 male 0 Degree / RJ45 male 0 Degree shielded EC, PUR 1x4xAWG26 shielded gn UL/CS
Mfr # 7000-41081-6360100
Zoro # G100457732
product price: $50.25
/eaKey Features
Color
black
Shielded
no
Cable Type
3 (PUR)
Standards
cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-41081-6360100
Zoro #
G100457732
UPC #
-
Country of Origin
Czechia
Details
Color
black
Shielded
no
Cable Type
3 (PUR)
Standards
cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Jacket Material
PUR
Material
Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.