MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL
Mfr # 7700-74718-S4W0100
Zoro # G300458621
product price: $63.39
/eaKey Features
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Wire Gauge
similar to AWG 24
Shielded
yes
Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7700-74718-S4W0100
Zoro #
G300458621
UPC #
-
Country of Origin
Hungary
Details
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Wire Gauge
similar to AWG 24
Shielded
yes
Material
PUR
Mounting Style
inserted, tightened
Shielding
Copper braid
Transmission Speed
1 Gbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.