
M12 male 0 Degree / M12 male 0 Degree shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5
Mfr # 7700-12041-1611000
Zoro # G400457333
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Color
yellow
Cable Type
TPE
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7700-12041-1611000
Zoro #
G400457333
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Cable Type
TPE
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Shielded
no
Standards
UL (AWM-Style 20626/10708), CSA; CE conform
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.