
M12 MALE 90 Degree, PUR 12x0, 14 black UL/CSA, drag ch 5m
Mfr # 7000-19021-7050500
Zoro # G300457518
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
black
Temp. Range
-25 to +85 °C
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Wire Gauge
similar to AWG 26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-19021-7050500
Zoro #
G300457518
UPC #
-
Country of Origin
Germany
Details
Color
black
Temp. Range
-25 to +85 °C
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Wire Gauge
similar to AWG 26
Jacket Color
black
Jacket Material
PUR
Mounting Style
inserted, tightened
Description
M12 MALE 90°, PUR 12x0,14 black UL/CSA, drag ch 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.