MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 3.0m PUR 16x0, 5+3x1, 0, UL/C
Mfr # 7700-74315-S4X0150
Zoro # G400458774
product price: $80.49
/eaKey Features
Transmission Speed
10 Gbit/s
Jacket Material
TPE
Mounting Style
inserted, tightened
Shielding
Copper braid
Shielded
yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7700-74315-S4X0150
Zoro #
G400458774
UPC #
-
Country of Origin
Hungary
Details
Transmission Speed
10 Gbit/s
Jacket Material
TPE
Mounting Style
inserted, tightened
Shielding
Copper braid
Shielded
yes
Standards
UL (AWM-Style 2463/11547), CSA
Temp. Range
-25 to +85 °C
Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.