Durastall Square Shower Stall, 32-5/8 in x 32-5/8 in Base, 75-3/8 in H, Thermoplastic, Center Drain

  • Mfr # 80

  • Zoro # G8530356


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Type
Free Standing
Includes
Curtain Rod, Safety Railing, Shower Curtain, Shower Valve and Head
Flow (GPM)
2.5
Width (In.)
32 in
Depth (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80
Zoro #
G8530356
UPC #
671031003140
Country of Origin
United States

Dimensions

Width (In.)
32 in
Depth (In.)
32 in
Height (In.)
74 3/4 in
Base Depth
32 in
Threshold Height
4 in
Connection Size
2 in
Door Height
64 in
Base Size
32 5/8 in x 32 5/8 in
Overall Depth
32 5/8 in
Base Height
2 1/2 in
Base Width
32 in
Manufacturers Warranty Length
1 yr
Overall Height
75 3/8 in

Details

Item
Shower Stall
Type
Free Standing
Includes
Curtain Rod, Safety Railing, Shower Curtain, Shower Valve and Head
Flow (GPM)
2.5
Connection
(M)NPT
Material of Construction
Thermoplastic
Series
Durastall
Color
White
Includes Tub Spout
Tub Spout Not Included
Threshold Style
Single
Includes Drain Stopper
Drain Stopper Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Handle
Handle Included
Ligature Resistant
No
Floor Material
Polypropylene
Includes Fixed Showerhead
Fixed Showerhead Included
ADA Compliance
No
Number of Shelves
2
Floor Shape
Square
Number of Walls
3
Compatible Mfr. Model Number
88.7
Includes Cartridge
Cartridge Not Included
Features
Slip Resistant Floor
Drain Location
Center
Connection Type
NPT
CEC Compliant
Non CEC Compliant
Wall Material
Thermoplastic
Includes Check Stop
Check Stop Not Included
ADA Compliant
Not ADA Compliant
Compatible Manufacturer Part Number
88.7
Product Type
Shower Stall
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Stall, ADA Compliance No, Base Height 2 1/2 in, Base Size 32 5/8 in x 32 5/8 in, Non CEC Compliant, White, Connection Size 2 in, NPT, Door Height 64 in, Drain Location Center, Floor Material Polypropylene, Floor Shape Square, Glass Thickness Not Applicable, Not Applicable, Number of Shelves 2, Number of Walls 3, Overall Depth 32 5/8 in, E.L. Mustee, Durastall Series, Threshold Height 4 in, Threshold Style Single, Wall Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.