Shop MUTT MITT
Create Account
2660 2 Ply Waste Bags Singles - 2000 per Case
- Mfr # 2660
- Zoro # G403798778
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2660
- Zoro #
- G403798778
- UPC #
- 989026602
- Country of Origin
- China
Description
Features
- Mutt Mitt Singles are the best Single-Ply mitten bags
- Better than a dog waste bag! It's a Mutt Mitt
- Each case contains 2000 Single-Ply Mutt Mitt Singles
- Safer to use, because the seam is on the side, not on the bottom
- Field tested to hold water for 10 days without leaking
- 20 Header Cards with 100 Mutt Mitts each
- Header Hole spacing 5" apart
- 2000 per Case
- Size: 8.5" W x 12.25" L
- Thickness: 1 mil
- Color: Dark Green, Opaque
- Weight: 16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.