Shop MUTT MITT
Create Account
2900 Can Liners - 200 per Case
- Mfr # 2900
- Zoro # G303890442
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2900
- Zoro #
- G303890442
- UPC #
- 680196614641
- Country of Origin
- China
Details
- Item
- Trash Bags
Description
Features
- Heavy Duty Can Liners
- 200 Liners per Case (4 boxed rolls of 50)
- Star Seal bottom, for extra strength!
- Tested to hold water for 10 days without leaking
- Fits all 10-13 gallon waste cans
- 200 per Case
- Thickness: 1.1 mil
- Size: 26" W x 33" L
- Color: Black, opaque
- Weight: 15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.