Shop MUTUAL INDUSTRIES
See all product information
Create Account
High Visibility ANSI Class 3 Mesh S, PK2, 10 in Height, 10 in Width
- Mfr # M17110-45-7
- Zoro # G2865622
product price:Â
$
23.89
/pk of 2, $11.95/ea
Key Features
Color
Orange
Material
Polyester Mesh
ANSI Class
3
Features
2" Silver Reflective tape on front and back, with 2 pockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M17110-45-7
- Zoro #
- G2865622
- UPC #
- -
- Country of Origin
- China
- Item
- Hi-Vis Safety Vest
- Color
- Orange
- Material
- Polyester Mesh
- ANSI Class
- 3
- Features
- 2" Silver Reflective tape on front and back, with 2 pockets
Description
High Visibility ANSI Class 3 Mesh S,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.