Shop MUTUAL INDUSTRIES
See all product information
Create Account
High Visibility Polyester ANSI Class, PK2, 10 Inch Height, 10 Inch Width
- Mfr # M16334-0-4
- Zoro # G2866079
product price:Â
$
22.89
/pk of 2, $11.45/ea
Key Features
Size
X-L
Color
Lime
Material
Polyester
Features
Silver/orange/silver reflective stripes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M16334-0-4
- Zoro #
- G2866079
- UPC #
- -
- Country of Origin
- China
- Item
- High Visibility Polyester ANSI Class,PK2
- Color
- Lime
- Material
- Polyester
- Features
- Silver/orange/silver reflective stripes
Dimensions
- Size
- X-L
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.