Shop MUTUAL INDUSTRIES
See all product information
Create Account
High Visibility Polyester ANSI Class, PK2, Polyester, Orange, 2X- large, 2 PK
- Mfr # M16357-0-5
- Zoro # G2866289
product price:Â
$
30.15
/pk of 2, $15.08/ea
Key Features
Material
Polyester
Width
10 in
Height
10 in
Depth
1 in
Lockout Application
Used for wearing in Construction settings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M16357-0-5
- Zoro #
- G2866289
- UPC #
- -
- Country of Origin
- China
- Item
- High Visibility Polyester ANSI Class,PK2
- Material
- Polyester
- Color
- Orange
- Lockout Application
- Used for wearing in Construction settings
- Weight
- 1 pound
- For Use With
- Construction sites
Dimensions
- Size
- 2X- large
- Width
- 10 in
- Height
- 10 in
- Depth
- 1 in
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.