High Visibility Polyester ANSI Class, PK2, Polyester, LIME, Size X-Large
- Mfr # M16369-0-4
- Zoro # G2866252
product price:Â
$
23.39
/pk of 2, $11.70/ea
Key Features
Color
LIME
Material
Polyester
Width
10 in
Features
4" orange/silver/orange Reflective tape
Lockout Application
To be worn over a shirt, sweatshirt in a variety of construction applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M16369-0-4
- Zoro #
- G2866252
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- X-Large
- Width
- 10 in
- Depth
- 1 in
Details
- Item
- High Visibility Polyester ANSI Class,PK2
- Color
- LIME
- Material
- Polyester
- Features
- 4" orange/silver/orange Reflective tape
- Lockout Application
- To be worn over a shirt, sweatshirt in a variety of construction applications
- Weight
- 1 Pound
- For Use With
- Construction Settings
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.